{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 20 mm | |
Length compensation by compression | 7 mm | |
Length compensation by tension | 7 mm | |
Chuck outside ⌀ D | 38 mm | |
Overhang L | 56 mm | |
Colour code for VDI shanks | VDI 20 | |
Type of product | VDI tapping chuck |
Article number | 319445 20 | |
EAN / GTIN | 4045197959645 | |
Manufacturer number | 319445 20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |