• The item cannot be ordered due to missing prices.

Boring bar holder Form E2, VDI 16, Bore d2 (H7): 8mm

Article no.: 319305 8

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 8 mm
VDI size VDI 16
d6 40 mm
l6 44 mm
l7 34 mm
Colour code for VDI shanks VDI 16
Cooling channel thread M5
Clamping screw thread M6
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319305 8
EAN / GTIN 4062406745875
Manufacturer number 319305 8

Description

Version:

  • Case-hardened HRC 58+/-2.
  • All functional faces ground.
  • Through-bored VDI shank.
  • With two ball spray nozzles.

Advantage:

  • Also suitable for longer boring bars.
  • Individual length adjustment for the boring bars.

Application:

For internal machining with boring bar holder.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart