{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 10 mm | |
VDI size | VDI 16 | |
d6 | 40 mm | |
l6 | 44 mm | |
l7 | 34 mm | |
Colour code for VDI shanks | VDI 16 | |
Cooling channel thread | M5 | |
Clamping screw thread | M6 | |
Type of product | VDI boring bar toolholder |
Article number | 319305 10 | |
EAN / GTIN | 4062406745882 | |
Manufacturer number | 319305 10 |