• The item cannot be ordered due to missing prices.

VDI toolholder 40

Article no.: 319292 40

Select article variation and quantity

ER collet Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ d1 40 mm
Base toolholder ⌀ d2 65 mm
External ⌀ d3 83 mm
l2 with exchangeable adapter 101 mm
l2 with ER collet 69 mm
x with exchangeable adapter 158 mm
x with ER collet 125 mm
Thread M M50×1.5
Type of product Quick change adapter

Identification numbers & Classifications

Article number 319292 40
EAN / GTIN 4045197943613
Manufacturer number 319292 40

Description

Version:

Quick-change boring bar system.
Quick-change toolholders No. 319285; 319286; 319289 are screwed directly into the holder. A very stable combination with minimum overhang.

Application:

For internal machining with boring bars.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Supplied with:

Including clamping nut with an external thread.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).
ER collets can also be clamped directly.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart