• The item cannot be ordered due to missing prices.

VDI toolholder 32

Article no.: 319292 32

Product details

Technical Data

External ⌀ d1 40 mm
Base toolholder ⌀ d2 58 mm
External ⌀ d3 83 mm
l2 with exchangeable adapter 65.7 mm
l2 with ER collet 39 mm
x with exchangeable adapter 125 mm
x with ER collet 98 mm
Thread M M40×1.5
Type of product Quick change adapter

Identification numbers & Classifications

Article number 319292 32
EAN / GTIN 4045197922922
Manufacturer number 319292 32

Description

Version:

Quick-change boring bar system.
Quick-change toolholders No. 319285; 319286; 319289 are screwed directly into the holder. A very stable combination with minimum overhang.

Application:

For internal machining with boring bars.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Supplied with:

Including clamping nut with an external thread.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).
ER collets can also be clamped directly.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart