• The item cannot be ordered due to missing prices.

Scroll jaw set, 3 pieces, soft 140 mm

Article no.: 314600 140

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 140 mm
    Length L 61 mm
    Width B 18 mm
    Height H 41.5 mm
    suitable for colour code Röhm geared scroll chucks and jaws
    Type of product Gear scroll chuck jaws

    Identification numbers & Classifications

    Article number 314600 140
    EAN / GTIN 4019208034386
    Manufacturer number 107591

    Description

    Material:

    16 MnCr5

    Suitable for:

    Three-jaw lathe chucks No. 310505; 310655; 310705.

    Note:

    • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
    • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart