{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 100 mm | |
Length L | 48 mm | |
Width B | 14 mm | |
Height H | 33.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314600 100 | |
EAN / GTIN | 4019208034362 | |
Manufacturer number | 107589 |
This article |
Recommendations |
|
---|---|---|
Scroll jaw set, 3 pieces, soft, for chuck type: 100mm |
||
Width B | 14 mm | 15 mm |
for chuck type | 100 mm | 100 mm |
Height H | 33.5 mm | 32 mm |
Length L | 48 mm | 42 mm |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |