{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 87 mm | |
Height H | 43 mm | |
Slot width D | 7.96 mm | |
Bore spacing b | 44.45 mm | |
Tenon length A | 12.67 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314400 200 | |
EAN / GTIN | 4019208035499 | |
Manufacturer number | 108582 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Top jaw set, 3 pieces, soft 200 mm |
||
Width B | 27 | |
for chuck type | 200 | 200 |
Height H | 43 | 43.5 |
Length L | 87 | 90 |
Slot width D | 7.96 | |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |