{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 125 mm | |
Length L | 62 mm | |
Height H | 38 mm | |
Slot width D | 7.96 mm | |
Bore spacing b | 32 mm | |
Tenon length A | 12.67 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314400 125 | |
EAN / GTIN | 4019208034546 | |
Manufacturer number | 107634 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Top jaw set, 3 pieces, soft 125 mm |
||
for chuck type | 125 | 125 |
Height H | 38 | 38.5 |
Length L | 62 | 64 |
Slot width D | 7.96 | |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Tenon length A | 12.67 | |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |