{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 108 mm | |
Slot width D +0.01 | 19.03 mm | |
Tenon width B1 −0.05 | 12.7 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Thread | M12 | |
Type of product | Gear scroll chuck jaws |
Article number | 314000 315 | |
EAN / GTIN | 4019208034140 | |
Manufacturer number | 107506 |
This article |
Recommendations |
|
---|---|---|
Base jaw set, 3 pieces, hardened, for chuck type: 315mm |
||
for chuck type | 315 mm | 315 mm |
Thread | M12 | M12 |
Length L | 108 mm | 110 mm |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Slot width D +0.01 | 19.03 mm | |
Tenon width B1 −0.05 | 12.7 mm | |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |