{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 125 mm | |
Length L | 55 mm | |
Slot width D +0.01 | 12.68 mm | |
Tenon width B1 −0.05 | 7.94 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Thread | M8 | |
Type of product | Gear scroll chuck jaws |
Article number | 314000 125 | |
EAN / GTIN | 4019208034096 | |
Manufacturer number | 107501 |
This article |
Recommendations |
|
---|---|---|
Base jaw set, 3 pieces, hardened 125 mm |
||
for chuck type | 125 | 125 |
Thread | M8 | M8 |
Height H | 28 | |
Length L | 55 | 54 |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Tenon width B1 −0.05 | 7.94 | |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |