• The item cannot be ordered due to missing prices.

Segment jaws set, 3 pieces, Aluminium 315

Article no.: 313437 315

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 117 mm
Width B 240 mm
Height H 78 mm
Hole centre spacing a 70 mm
Bore spacing b 28 mm
Slot width D 21 mm
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313437 315
EAN / GTIN 2050001929570
Manufacturer number 0170104

Description

Version:

Precision milled slots and precision ground serrations, burnished.

Application:

All-round low-distortion clamping.

Material:

Aluminium

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart