{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 87.5 mm | |
Width B | 180 mm | |
Height H | 78 mm | |
Hole centre spacing a | 40 mm | |
Bore spacing b | 28 mm | |
Slot width D | 21 mm | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313437 250 | |
EAN / GTIN | 2050001929563 | |
Manufacturer number | 0170103 |