• The item cannot be ordered due to missing prices.

ROTA-S-plus 2.0 self-centring three-jaw chuck with base and hard top jaws 200

Article no.: 313117 200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROTA-S plus
Standard DIN 702-4
Type 200
Clamping range with external hard top jaws 8 mm - 208 mm
Clamping range with internal hard top jaws 72 mm - 224 mm
Clamping stroke per jaw S 7 mm
External ⌀ A 206 mm
Aperture E 52 mm
Chuck height D 86.3 mm
Centring ⌀ B 185 mm
Chuck key hexagon socket K 12 mm
Weight 16.2 kg
maximum speed 4,800 min-1
Colour code for accessories Schunk self-centring chucks and jaws
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313117 200
EAN / GTIN 2050001928764
Manufacturer number 0819102

Description

Version:

  • Maximum concentricity and jaw exchange repeatability.
  • Long service life with very high precision.
  • Modular protective sleeve system.
  • Very short set-up times.
  • Chuck body case-hardened up to 315 mm ⌀.
  • Large aperture (dimension E!).
  • Safety peg for maximum operator safety.
  • Base jaws compatible with chucks of the system “F” and system “Duro”.
  • Flexible clamping of small and large components.
  • High-precision clamping of very small internal ⌀.

Version - image:

Hardened, extremely stiff and polished chuck body.
Base jaws with angled serrations.
Special shape with spray edge.
Push button for jaw change.
Jaw locking (3 times − apart from size 400).
Engagement pin for pre-positioning of the base jaw.
Actuation by means of a wrench

Application:

For machines with recessed mount or for mounting by means of flange. Secured with screws from the front. The flange blanks must always be fitted first to the machine and then matched to the chuck.

Standard:

DIN 702-4.

Material:

Entirely made of steel, suitable for high speeds (see table).

Supplied with:

1 safety chuck key and 1 set fastening screws.
1 set base jaws and hard top jaws.

Optional extras:

For spare and additional jaws see No. 313200313350.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart