{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 71.7 mm | |
Width B | 22 mm | |
Slot width D | 10 mm | |
Bore spacing b | 40 mm | |
Tenon length A | 20 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313210 200 | |
EAN / GTIN | 2050001929051 | |
Manufacturer number | 0155101 |
This article |
Recommendations |
|
---|---|---|
Hardened top jaw set, 3 pieces 200 |
||
Bore spacing b | 40 | 40 |
Width B | 22 | 22 |
for chuck type | 200 | 200 |
Length L | 71.7 | 105 |
Slot width D | 10 | 10 |
Tenon length A | 20 | 20 |
Type of product | Self-centring chuck jaws | Self-centring chuck jaws |