{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 702-2 | |
Taper size | 6 | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 74.5 mm | |
Height with jaws H2 | 107 mm | |
Number of studs | 6 | |
Centring ⌀ B | 106.4 mm | |
Size of studs | 5/8-18 | |
Chuck key square K | 11 mm | |
Weight | 16.7 kg | |
maximum speed | 4,000 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310655 200/6 | |
EAN / GTIN | 4019208036748 | |
Manufacturer number | 185437 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Three-jaw lathe chuck steel short taper mount 200/6 mm |
||
Aperture E | 55 | 55 |
Weight | 16.7 | 19 |
Height with jaws H2 | 107 | 107 |
Height without jaws H1 | 74.5 | 78 |
maximum speed | 4,000 | 4,000 |
Norm | DIN 702-2 | DIN 702-3 |
Type of product | Gear scroll chucks | Gear scroll chucks |