{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for arbor ⌀ D1 | 27 mm | |
Length L | 14.9 mm | |
Width B | 12 mm | |
Height H | 12.6 mm | |
Type of product | Tee-nut |
Article number | 309895 27 | |
EAN / GTIN | 2050001752727 |