• The item cannot be ordered due to missing prices.

T-nut for face mill arbors 22 mm

Article no.: 309895 22

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor ⌀ D1 22 mm
Length L 11 mm
Width B 10 mm
Height H 11.2 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 309895 22
EAN / GTIN 2050001752710

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart