• The item cannot be ordered due to missing prices.

ER clamping nut CENTRO P for HP sealing rings 25DI

Article no.: 309665 25DI

Select article variation and quantity

Type CP for ER Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
Clamping range 2 mm - 16 mm
Overall length L 28.9 mm
External ⌀ D 40 mm
maximum tightening torque 90 Nm
Thread Tr32×1.5
Type of product Clamping nut

Identification numbers & Classifications

Article number 309665 25DI
EAN / GTIN 2050001704924
Manufacturer number 4482400

Description

Version:

Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.
ER clamping nut CP, for HP sealing rings.

Suitable for:

FAHRION ER collet chuck CENTRO P and FAHRION ER collet chuck HDC.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
Only the nominal size can be clamped (no intermediate range!)

Downloads & documents

Suitable products

From the same series "Centro P" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart