{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Machining strategy | HSC | |
Overall length L | 25 mm | |
External ⌀ D | 35 mm | |
Thread | M30×1 | |
maximum tightening torque | 45 Nm | |
Type of product | Clamping nut |
Article number | 309652 25 | |
EAN / GTIN | 4045197645739 | |
Manufacturer number | 309652 25 |