• The item cannot be ordered due to missing prices.

ER Mini clamping nut for sealing rings, for ER: 20

Article no.: 309652 20

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 20 mm
Standard DIN 6499
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HSC
Overall length L 24 mm
External ⌀ D 28 mm
Thread M24×1
maximum tightening torque 40 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309652 20
EAN / GTIN 4045197645722
Manufacturer number 309652 20

Description

Version:

Small external dimensions, case-hardened and ground on all faces.
  • Case-hardened and ground on all faces.

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart