{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 472 E | |
External ⌀ D | 41 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 308990 6 | |
EAN / GTIN | 2050001765765 | |
Manufacturer number | 13717010600 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 6 mm |
||
Adapter | ER 40 | ER 40 |
External ⌀ D | 41 | 41 |
Nominal clamping ⌀ d | 6 | 6 |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 |
Type | 472 E | 472 E |
Type of product | Collet | Collet |