• The item cannot be ordered due to missing prices.

ER collet 24 mm

Article no.: 308990 24
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Product details

Technical Data

Nominal clamping ⌀ d 24 mm
Adapter ER 40
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type 472 E
External ⌀ D 41 mm
Overall length L 46 mm
Type of product Collet

Identification numbers & Classifications

Article number 308990 24
EAN / GTIN 2050001768193
Manufacturer number 13717012400

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet  24 mm

ER collet 24 mm

Adapter ER 40 ER 40
External ⌀ D 41 41
Overall length L 46 46
Nominal clamping ⌀ d 24 24
Standard ISO 15488-B ISO 15488-B
Type 472 E 472 E
Type of product Collet Collet

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart