{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 115 mm | |
External ⌀ D | 53 mm | |
⌀ D2 | 44 mm | |
Type of product | Shrink-fit chuck |
Article number | 308277 25 | |
EAN / GTIN | 4045197291455 | |
Manufacturer number | 308277 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Shrink-fit chucks with cooling channel bore 25 mm |
||||
⌀ D2 | 44 | 44 | 44 | 44 |
Adapter | HSK-A 100 short | HSK-A 63 short | HSK-A 63 short | HSK-A 100 short |
External ⌀ D | 53 | 53 | 53 | 53 |
Shape | A | A | A | A |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 25 | 25 | 25 | 25 |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC |