{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 95 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308277 14 | |
EAN / GTIN | 4045197291417 | |
Manufacturer number | 308277 14 |
This article |
Recommendations |
|
---|---|---|
Shrink-fit chucks with cooling channel bore 14 mm |
||
⌀ D2 | 27 | 27 |
Adapter | HSK-A 100 short | HSK-A 100 short |
Arbor standard | ISO 12164-1 ;DIN 69893 | ISO 12164-1 ;DIN 69893 |
External ⌀ D | 34 | 34 |
Clamping ⌀ D1 | 14 | 14 |
Machining strategy | HSC ;HPC | HSC ;HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck |