{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | HSK-A 63 A = 300 | |
Standard | DIN 6357 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-3 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 300 mm | |
⌀ D2 | 48 mm | |
Milling mandrel length L4 | 19 mm | |
Type of product | Milling head arbor |
Article number | 306706 22 | |
EAN / GTIN | 4045197761965 | |
Manufacturer number | 306706 22 |