{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6368 | |
for mandrel ⌀ | 22 mm | |
Standard | DIN 6368 | |
overall length | 200 mm | |
suitable for cutter lock screw | M10 | |
Type of product | L-wrench |
Article number | 309840 22 | |
EAN / GTIN | 4020772044749 | |
Manufacturer number | 44743 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |