• The item cannot be ordered due to missing prices.

Face mill arbor 50 mm

Article no.: 306678 50

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 50 mm
Clamping ⌀ D1 50 mm
Adapter HSK-A 100 A = 100
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 120 mm
Milling mandrel length L4 30 mm
Spare milling cutter lock screw No. 309860 / 309861 50
Suitable toggle spanner No. 309840 50
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306678 50
EAN / GTIN 4045197290458
Manufacturer number 306678 50

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle spanner No. 309840.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor  50 mm

Face mill arbor 50 mm

Adapter HSK-A 100 A = 100 SK 50 short SK 50 A = 160 HSK-A 100 short HSK-A 100 short SK 50 short
Overhang dimension A 100 mm 70 mm 160 mm 70 mm 70 mm 70 mm
External ⌀ D 120 mm 120 mm 120 mm 120 mm 120 mm 128 mm
Shape A ADB ADB A A A
Suitable toggle spanner No. 309840 50 50 50 50 50 50
Concentricity ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm
Machining strategy HPC HPC HPC HPC HPC HPC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart