{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 50 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
Shape | A | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 70 mm | |
External ⌀ D | 120 mm | |
Milling mandrel length L4 | 30 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 50 | |
Suitable toggle spanner No. 309840 | 50 | |
Type of product | Milling head arbor |
Article number | 306677 50 | |
EAN / GTIN | 4045197712356 | |
Manufacturer number | 306677 50 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Face mill arbor with cooling channel bore 50 mm |
|||
Arbor standard | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 |
Milling mandrel length L4 | 30 | 30 | 30 |
Suitable toggle spanner No. 309840 | 50 | 50 | 50 |
Concentricity | ≤ 6 | ≤ 6 | ≤ 6 |
Machining strategy | HPC | HPC | HPC |
Spare milling cutter lock screw No. 309860 / 309861 | 50 | 50 | 50 |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor |