{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
Shape | A | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 60 mm | |
External ⌀ D | 60 mm | |
Milling mandrel length L4 | 21 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling head arbor |
Article number | 306537 27 | |
EAN / GTIN | 4045197712271 | |
Manufacturer number | 306537 27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Face mill arbor with cooling channel bore 27 mm |
|||||
Adapter | HSK-A 63 short | HSK-A 100 short | BT 40 A = 200 | BT 50 A = 200 | BT 50 A = 300 |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | DIN 69893; JIS B6339; JIS B6339 | DIN 69882-3; JIS B6339; JIS B6339 | DIN 69882-3; JIS B6339; JIS B6339 |
External ⌀ D | 60 mm | 60 mm | 58 mm | 58 mm | 58 mm |
Spigot ⌀ d1 | 27 mm | 27 mm | 27 mm | 27 mm | 27 mm |
Shape | A | A | A | A | A |
Milling mandrel length L4 | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 6.3 at 20,000 rpm | G 6.3 at 8,000 rpm | G 6.3 at 8,000 rpm | G 6.3 at 8,000 rpm |