{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Adapter | BT 50 A = 300 | |
Standard | DIN 6357 | |
Arbor standard | DIN 69882-3; JIS B6339; JIS B6339 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 300 mm | |
External ⌀ D | 58 mm | |
Milling mandrel length L4 | 21 mm | |
Type of product | Milling head arbor |
Article number | 303055 27 | |
EAN / GTIN | 4045197821720 | |
Manufacturer number | 303055 27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Face mill arbor vibration damped 27 mm |
|||||
Adapter | BT 50 A = 300 | HSK-A 63 short | HSK-A 100 short | BT 40 A = 200 | BT 50 A = 200 |
Arbor standard | DIN 69882-3; JIS B6339; JIS B6339 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | DIN 69893; JIS B6339; JIS B6339 | DIN 69882-3; JIS B6339; JIS B6339 |
External ⌀ D | 58 mm | 60 mm | 60 mm | 58 mm | 58 mm |
Spigot ⌀ d1 | 27 mm | 27 mm | 27 mm | 27 mm | 27 mm |
Shape | A | A | A | A | A |
Milling mandrel length L4 | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | G 6.3 at 20,000 rpm | G 6.3 at 20,000 rpm | G 6.3 at 8,000 rpm | G 6.3 at 8,000 rpm |