• The item cannot be ordered due to missing prices.

Precision ER collet chuck CENTRO P 16

Article no.: 305930 16

Select article variation and quantity

Type CP for ER Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity ER collet with CP collet chuck: ≤ 6
  • Concentricity HP collet with CP collet chuck: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-A 63 A = 160
Arbor standard ISO 12164-1; DIN 69893
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ER collet with CP collet chuck ≤ 6 µm
Concentricity HP collet with CP collet chuck ≤ 3 µm
Machining strategy HSC
Type of product Collet chuck

Identification numbers & Classifications

Article number 305930 16
EAN / GTIN 2050001703491
Manufacturer number 44326001600

Description

Version:

Alternatively for CENTRO P– without seals, with ER clamping nut Centro P No. 309655 or sealed system with ER clamping nut CP for HP sealing rings No. 309665 in conjunction with HP sealing rings No.309666309668 (for internal coolant supply or as a dirt trap).
  • Ground externally and internally with RFID / Balluffchip bore.
  • Concentricity and repetition accuracy 3 μm at 3×D, maximum 50 mm when using a HP precision collet.
  • HDC = Heavy Duty Chuck, a mount specially designed for rough machining. A reinforced chuck body ensures better stability and plenty of radial stiffness. Ball-bearing clamping nut with trapezoidal-shaped fine thread for optimum tightening torques and clamping forces reduces vibration.
  • Very high clamping forces due to the collet fully seated in the chuck and coated clamping nut.
  • Vibration damping due to the element collet and mass of the chuck.

Advantage:

Patented optimum seating of the collet, double guides, trapezoidal thread and low-friction coated clamping nut amalgamate when clamped into a sturdy unit, thus ensuring a very high degree of rigidity and precision.

Application:

For high precision clamping of tools with plain shanks.

Supplied with:

Without clamping nut.

Optional extras:

Coolant pipe No. 309880, socket wrench No. 309890, precision ER collets for HP No. 309368309381, and for taps No. 309402309419 (not for Holex), ER CP clamping nuts No. 309655; 309665, ER HDC clamping nuts No. 309657, HP sealing rings No. 309666309668, CP roller bearing wrenches No. 309754; 309756, HDC roller bearing wrenches No. 309745/309756.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h10.
  • Use in combination with Fahrion collets.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart