• The item cannot be ordered due to missing prices.

ER collet chuck 40

Article no.: 305397 40

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 20,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 40
Adapter HSK-A 63 long
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
Shape A
Balance quality G at rotational speed G 6.3 at 20,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 3 mm - 26 mm
Overhang dimension A 120 mm
External ⌀ D 63 mm
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305397 40
EAN / GTIN 4045197712202
Manufacturer number 305397 40

Description

Version:

With Balluff/RFID chip bore.
  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck  40

ER collet chuck 40

Adapter HSK-A 63 long HSK-A 63 long HSK-A 100 long HSK-A 100 long HSK-A 100 long HSK-A 63 long
Balluffchip bore yes yes yes yes yes yes
Shape A A A A A A
Clamping range 3 ;26 3 ;26 3 ;26 3 ;26 3 ;26 3 ;26
Balance quality G at rotational speed G 6.3 at 20,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 20,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Machining strategy HSC HSC HSC HSC HSC HSC
Type of product Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart