{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 40 | |
Adapter | HSK-A 63 long | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 120 mm | |
External ⌀ D | 63 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305390 40 | |
EAN / GTIN | 4045197289650 | |
Manufacturer number | 305390 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
ER collet chuck 40 |
||||||
Adapter | HSK-A 63 long | HSK-A 100 long | HSK-A 63 long | HSK-A 100 long | HSK-A 100 long | HSK-A 63 long |
Balluffchip bore | yes | yes | yes | yes | yes | yes |
Shape | A | A | A | A | A | A |
Clamping range | 3 ;26 | 3 ;26 | 3 ;26 | 3 ;26 | 3 ;26 | 3 ;26 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |