• The item cannot be ordered due to missing prices.

ER collet chuck 25

Article no.: 305391 25
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: F
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

for ER collets 25
Adapter HSK-F 63 A = 100
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
Shape F
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 1 mm - 16 mm
Overhang dimension A 100 mm
External ⌀ D 42 mm
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305391 25
EAN / GTIN 4045197587688
Manufacturer number 305391 25

Description

Version:

  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Note:

Without a thread for the coolant pipe.
Without RFID/Balluffchip bore.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart