• The item cannot be ordered due to missing prices.

ER collet, ER 25, Nominal clamping ⌀ d: 10mm

Article no.: 308960 10

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 10 mm
Adapter ER 25
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type 430 E
External ⌀ D 26 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 308960 10
EAN / GTIN 4045197151414
Manufacturer number 308960 10

Description

Exécution:

Entièrement trempées et rectifiées. Polies.

Remarque(s):

La capacité de serrage de la pince est inférieure de 1 mm, p. ex.10 − 9 mm, sauf pour les ⌀ 1, 1,5 et 2 (ici uniquement 0,5 mm).
Pinces de serrage ER16, ER25 et ER32 sans joint disponibles également en pouces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart