{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 30 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Version | BT-DC | |
Overhang dimension A | 63 mm | |
a | 1 mm | |
External ⌀ D | 48 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 303610 16 | |
EAN / GTIN | 4062406250096 | |
Manufacturer number | 303610 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Side lock arbor Form AD 16 mm |
|||
Arbor standard | ISO 7388-2 ;JIS B6339 | ISO 7388-2 ;JIS B6339 | ISO 7388-2 ;JIS B6339 |
Spare clamping screw No. 30 9900 | 16 | 16 | 16 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 16 | 16 | 16 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm |
Machining strategy | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |