• The item cannot be ordered due to missing prices.

Spare clamping screw 16 mm

Article no.: 309900 16

Select article variation and quantity

for chucks with clamping ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck clamping ⌀ D1 16 mm
    Thread size M14
    Length 16 mm
    Type of product Clamping screw

    Identification numbers & Classifications

    Article number 309900 16
    EAN / GTIN 4045197274052
    Manufacturer number 309900 16

    Description

    Suitable for:

    Side lock and Whistle Notch arbors.

    Note:

    Up to 20 mm clamping ⌀ with one, from 25 mm clamping ⌀ with 2 clamping screws.
    suitable also for chucks with clamping ⌀ 18 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart