{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3 mm | |
Adapter | BT 40 A = 90 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 14 mm | |
⌀ D2 | 9 mm | |
Type of product | Shrink-fit chuck |
Article number | 303443 3 | |
EAN / GTIN | 4062406110635 |