• The item cannot be ordered due to missing prices.

Shrink-fit chuck 3° 12 mm

Article no.: 303443 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter BT 40 A = 90
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 90 mm
External ⌀ D 25 mm
⌀ D2 18 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 303443 12
EAN / GTIN 4062406110697
Manufacturer number 303443 12

Description

Version:

  • All shanks hard turned.
  • Extra slim design (3° contour).

Application:

  • Especially for tool and mould making.
  • Wherever reduced interference contours are required.
  • For clamping tools with shank tolerance h6.

Optional extras:

Pull studs (PS) No. 308760308806, shrink-fit chuck extensions No. 302410, sizes 12/3 and 12/4, shrink-fit units No. 354210304450, PS wrenches No. 308820308835.

Note:

No length adjustment available!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart