{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | BT 40 | |
Standard | DIN 6383 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 40 mm | |
Type of product | Arbor adapter |
Article number | 303082 3 | |
EAN / GTIN | 4062406109233 | |
Manufacturer number | 303082 3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Reducing adapter SK / MT for tangs, form AD 3 |
||||||
Adapter | BT 40 | SK 40 short | SK 50 short | BT 50 | SK 40 short | SK 50 short |
Overhang dimension A | 70 | 70 | 65 | 65 | 70 | 65 |
External ⌀ D | 40 | 40 | 40 | 40 | 40 | 40 |
Shape | AD | AD | AD | AD | AD | AD |
Concentricity | ≤ 8 | ≤ 8 | ≤ 8 | ≤ 8 | ≤ 8 | ≤ 8 |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 12,000 rpm |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter |