{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
External ⌀ | 20 mm | |
⌀ D | 20 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302165 10 | |
EAN / GTIN | 4060576159812 | |
Manufacturer number | 0207927 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Slotted reducing adapter sealed 10 mm |
|||
⌀ D | 20 mm | 20 mm | 32 mm |
External ⌀ | 20 mm | ||
Overall length L | 63.5 mm | ||
Concentricity system | 5 µm | 5 µm | 5 µm |
Clamping ⌀ D1 | 10 mm | 10 mm | 10 mm |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |