{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 4 mm | |
External ⌀ | 20 mm | |
⌀ D | 20 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302165 4 | |
EAN / GTIN | 4060576159874 | |
Manufacturer number | 0207921 |
This article |
Recommendations |
||
---|---|---|---|
Slotted reducing adapter sealed, ⌀ 20 mm, Clamping range ⌀ D1: 4mm |
|||
⌀ D | 20 mm | 20 mm | 12 mm |
External ⌀ | 20 mm | ||
Overall length L | 47 mm | ||
Concentricity system | 5 µm | 5 µm | 5 µm |
Clamping ⌀ D1 | 4 mm | 4 mm | 4 mm |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |