{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2.5 mm - 16 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 18,000 rpm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 106.5 mm | |
External ⌀ D | 56 mm | |
Spare chuck key No. 627425 | SW6 | |
Type of product | Short drill chuck |
Article number | 301500 2,5-16 | |
EAN / GTIN | 4045197307651 | |
Manufacturer number | 802.565 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Short drill chuck Form A, SK 50, Clamping range: 2,5-16mm |
||||||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 106.5 mm | 90 mm | 106 mm | 80 mm | 80 mm | 76 mm | 80 mm | 80 mm |
External ⌀ D | 56 mm | 57 mm | 57 mm | 50 mm | 50 mm | 43 mm | 50 mm | 50 mm |
Shape | A | ADB | ADB | AD | A | AD | AD | A |
Clamping range | 2.5 mm - 16 mm | 0.5 mm - 16 mm | 0.5 mm - 16 mm | 1 mm - 16 mm | 2.5 mm - 16 mm | 0.5 mm - 13 mm | 1 mm - 16 mm | 2.5 mm - 16 mm |
Balance quality G at rotational speed | G 2.5 at 18,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 18,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm |
Type of product | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck |