{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 16 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 20 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Type | Standard | |
Overhang dimension A | 90 mm | |
External ⌀ D | 57 mm | |
Spare chuck key No. 627425 | SW 6 | |
Type of product | Short drill chuck |
Article number | 301465 0,5-16 | |
EAN / GTIN | 4045197573407 | |
Manufacturer number | 301465 0,5-16 |