• The item cannot be ordered due to missing prices.

Face mill arbor extension long 32 mm

Article no.: 301106 32

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 32 mm
    Standard DIN 6357
    Concentricity ≤ 3 µm
    External ⌀ D 78 mm
    Overall length L 70 mm
    A 24 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 301106 32
    EAN / GTIN 4045197779304
    Manufacturer number 301106 32

    Description

    Version:

    Mounting spigot, bore and all contact surfaces are ground at the collar.

    Application:

    For flexible extensions of face mill arbors. Economy alternative to expensive custom-made arbors. 3 options for use: short (45 mm) or long (70 mm) extension or maximum extension by combining two short extensions (2×45 mm).

    Supplied with:

    Suitable lock screw.

    Optional extras:

    Special toggle spanner No. 309840.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart