{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 105 mm | |
Collet outer ⌀ D | 73 mm | |
Clamping force up to | 4,000 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 68 / 75 | |
Type of product | Heavy-duty chuck |
Article number | 300785 32 | |
EAN / GTIN | 2050001772091 | |
Manufacturer number | 166040432105 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Heavy-duty chuck 32 mm |
|||
Adapter | SK 40 | SK 40 | SK 50 |
Overhang dimension A | 105 mm | 105 mm | 105 mm |
Shape | AD | AD | AD |
Clamping force up to | 4,000 Nm | 900 Nm | 900 Nm |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm |
Collet outer ⌀ D | 73 mm | 66 mm | 66 mm |
Type of product | Heavy-duty chuck | Heavy-duty chuck | Heavy-duty chuck |