• The item cannot be ordered due to missing prices.

Heavy-duty chuck 32 mm

Article no.: 300775 32

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 105 mm
Collet outer ⌀ D 66 mm
Clamping force up to 900 Nm
Suitable C-hook (pin) spanner No. 628400 68 / 75
Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 300775 32
EAN / GTIN 4045197546982
Manufacturer number 300775 32

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • Flexible clamping range by means of collets.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut.

Optional extras:

Pull studs No. 308600308806.
Collets No. 309566309570.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy-duty chuck  32 mm

Heavy-duty chuck 32 mm

Adapter SK 40 SK 50
Overhang dimension A 105 mm 105 mm
Shape AD AD
Clamping force up to 900 Nm 900 Nm
Balance quality G at rotational speed G 6.3 at 15,000 rpm G 6.3 at 15,000 rpm
Collet outer ⌀ D 66 mm 66 mm
Type of product Heavy-duty chuck Heavy-duty chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart