{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 2-20 mm | |
Adapter | SK 50 A = 100 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 50 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 32 | |
Spare HOLEX nut No. 309580 | 32 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300585 32 | |
EAN / GTIN | 4062406109585 | |
Manufacturer number | 300585 32 |