• The item cannot be ordered due to missing prices.

ER collet chuck Form AD, SK 50 A = 100, for ER collet size: 25

Article no.: 300585 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 1-16 mm
Adapter SK 50 A = 100
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 1 mm - 16 mm
Overhang dimension A 100 mm
External ⌀ D 42 mm
Spare GARANT high-speed clamping nut No. 309610 25
Spare HOLEX nut No. 309580 25
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300585 25
EAN / GTIN 4062406109561
Manufacturer number 300585 25

Description

Version:

Taper ground internally and externally. With Balluff/RFID chip bore.
HOLEX −
HOLEX precision clamping nut, balanced (G6.3 / 18,000 rpm, all shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm).

Application:

For clamping tools with plain shank in collets to DIN 6499 − Form A and B.

Supplied with:

Clamping nut.

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No.308820308835, ER chuck key No. 309680613300, ER collets No. 308901309449, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart